Specifications
Dimensions
- Bore Diameter0.4720 in
- Rod Size / ThreadM Thread
Details
- ActuationDouble Acting
- Auto-SwitchNo
- Body OptionCompact Body
- Body TypeCompact
- Bracket 1Double Clevis
- Clean SeriesNo
- Compact Cylinder TypeCQ2
- Cushion TypeNo Cushion
- Cylinder StyleCompact
- Cylinder SuffixXB6
- Lock TypeNo Lock
- MagnetWithout Magnet
- Mounting ThreadM Thread
- Mounting TypeDouble Clevis
- Operating Temperature Range-10 to 150 °C, 14 to 302 °F
- Options IncludedHigh Temperature Seals, Rod End Male Thread
- Piping TypeDirect
- Piston ActionDouble-Acting
- Pivot BracketIncluded With Clevis
- Port GenderFemale
- Product TypeCompact Air Cylinders
- Rod BootNo
- Rod End ThreadM Thread
- Rod GenderMale
- Rod Thread StandardMetric
- Rod TypeSingle Rod
- SeriesCQ2
- Special ApplicationsHigh Temperature
- Stroke Adjuster TypeNo Adjuster
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)