Motion
CQ2G100TN-25DCZ

SMC CORP OF AMERICA
CQ2G100TN-25DCZ

CQ2G100TN-25DCZ
MI ITEM #13742961
MFR #CQ2G100TN-25DCZ
Price$177.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2G100TN-25DCZ

CQ2G100TN-25DCZ
MI ITEM #13742961
MFR #CQ2G100TN-25DCZ

Mfr description
CQ2G100TN-25DCZ COMPACT CYLINDER, CQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.31/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Type
    Compact
  • Bracket 1
    Rear Flange
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Compact
  • Magnet
    Without Magnet
  • Mounting Type
    Rear Flange
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)