Motion
CQ2KB20-50D-XB6

SMC CORP OF AMERICA
CQ2KB20-50D-XB6

CQ2KB20-50D-XB6
MI ITEM #13742963
MFR #CQ2KB20-50D-XB6
Price$59.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2KB20-50D-XB6

CQ2KB20-50D-XB6
MI ITEM #13742963
MFR #CQ2KB20-50D-XB6

Mfr description
CQ2KB20-50D-XB6 COMPACT CYLINDER, CQ2 CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.90/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Compact
  • Compact Cylinder Type
    CQ2
  • Cylinder Style
    Compact
  • Mounting Type
    Compact
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)