Motion
CQ2YA63TN-10DCZ

SMC CORP OF AMERICA
CQ2YA63TN-10DCZ

CQ2YA63TN-10DCZ
Mi Item #13742986
MFR #CQ2YA63TN-10DCZ
Price$116.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2YA63TN-10DCZ

CQ2YA63TN-10DCZ
Mi Item #13742986
MFR #CQ2YA63TN-10DCZ

Mfr description
CQ2YA63TN-10DCZ CYLINDER, SMOOTH, DBL AC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.40/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCZ
  • Magnet
    Built-in Magnet
  • Mounting Type
    Both Ends Tapped
  • Operating Pressure Range
    10.153 psi, 0.07 MPa
  • Options Included
    Both Ends Tapped, Built-In Magnet, Rod End Female Thread, Tn (Npt) Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Special Applications
    Low Speed
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)