Motion
CQ2YB32TF-45DCZ

SMC CORP OF AMERICA
CQ2YB32TF-45DCZ

CQ2YB32TF-45DCZ
MI ITEM #13742987
MFR #CQ2YB32TF-45DCZ
Price$75.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2YB32TF-45DCZ

CQ2YB32TF-45DCZ
MI ITEM #13742987
MFR #CQ2YB32TF-45DCZ

Mfr description
CQ2YB32TF-45DCZ CYLINDER, SMOOTH, DBL AC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.72/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Rod Size / Thread
    Female

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Standard
  • Clean Series
    No
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Lock Type
    No Lock
  • Mounting Type
    Standard
  • Operating Pressure Range
    0.07 MPa, 10.153 psi
  • Options Included
    Tf (G) Thread, Through Hole (Standard) Mounting
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    TF (G)
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Female Thread
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Special Applications
    Low Pressure
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)