Motion
CQ2YB63TN-20DCZ

SMC CORP OF AMERICA
CQ2YB63TN-20DCZ

CQ2YB63TN-20DCZ
Mi Item #13742988
MFR #CQ2YB63TN-20DCZ
Price$122.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2YB63TN-20DCZ

CQ2YB63TN-20DCZ
Mi Item #13742988
MFR #CQ2YB63TN-20DCZ

Mfr description
CQ2YB63TN-20DCZ CYLINDER, SMOOTH, DBL AC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.34/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Built-in Magnet
  • Body Type
    Compact
  • Bracket 1
    Standard
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCZ
  • Magnet
    Built-in Magnet
  • Mounting Type
    Standard
  • Operating Pressure Range
    0.07 MPa, 10.153 psi
  • Options Included
    Built-In Magnet, Rod End Female Thread, Standard Body Option, Tn (Npt) Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Special Applications
    Low Speed
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)