Motion
CQUB25-50M-M9PZ

SMC CORP OF AMERICA
CQUB25-50M-M9PZ

CQUB25-50M-M9PZ
Mi Item #13742992
MFR #CQUB25-50M-M9PZ
Price$172.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQUB25-50M-M9PZ

CQUB25-50M-M9PZ
Mi Item #13742992
MFR #CQUB25-50M-M9PZ

Mfr description
CQUB25-50M-M9PZ CYL, COMPACT, PLATE TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.71/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Lead Wire Length
    5 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Cylinder Style
    Compact
  • Mounting Type
    Through Hole
  • Number of Switches
    2.0
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    M (Male)
  • Rod Type
    Single Rod
  • Series
    CQU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)