Motion
CQUB40-35-M9PWZ

SMC CORP OF AMERICA
CQUB40-35-M9PWZ

CQUB40-35-M9PWZ
Mi Item #13742993
MFR #CQUB40-35-M9PWZ
Price$213.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQUB40-35-M9PWZ

CQUB40-35-M9PWZ
Mi Item #13742993
MFR #CQUB40-35-M9PWZ

Mfr description
CQUB40-35-M9PWZ CYL, COMPACT, PLATE TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.67/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    5 m
  • Rod Size / Thread
    M (Male)

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Through Holes
  • Compact Cylinder Type
    Metric Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Magnet
    With Magnet
  • Mounting Type
    Through Holes
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    M (Male) Rod End Thread, M9Pw Auto Switch, Z (5M) Lead Wire
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    M (Male)
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    CQU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)