Specifications
Dimensions
- Body Size80 mm
- Port 1 Size/TypeG
- Port 2 Size/TypeG
Details
- Actuator TypeRack and Pinion
- Angle of Rotation180 °
- MagnetNo
- Mount TypeBasic
- Standards MetRoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)