Motion
CRJU05-180-M9PM

SMC CORP OF AMERICA
CRJU05-180-M9PM

180 ° Angle of Rotation
Mi Item #13743008
MFR #CRJU05-180-M9PM
Price$267.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CRJU05-180-M9PM

180 ° Angle of Rotation
Mi Item #13743008
MFR #CRJU05-180-M9PM

Mfr description
CRJU05-180-M9PM MINI ROTARY ACTUATOR ROT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.37/each

Specifications

Dimensions

  • Body Size
    05
  • Port 1 Size/Type
    Front Port
  • Port 2 Size/Type
    Front Port

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    180 °
  • Magnet
    Yes
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)