Motion
CS1F160-75B-XC8

SMC CORP OF AMERICA
CS1F160-75B-XC8

CS1F160-75B-XC8
MI ITEM #13743022
MFR #CS1F160-75B-XC8
Price$820.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CS1F160-75B-XC8

CS1F160-75B-XC8
MI ITEM #13743022
MFR #CS1F160-75B-XC8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$820.46/each

Specifications

Dimensions

  • Bore Diameter
    160 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Foot
  • Cushion Type
    Adjustable
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC8
  • Mounting Type
    Foot
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CS1
  • Type
    Tie-Rod

Overview

Mfr description
CS1F160-75B-XC8 CS1 CYLINDER TIE ROD CYL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought