Motion
CS1WLN200TN-110

SMC CORP OF AMERICA
CS1WLN200TN-110

CS1WLN200TN-110
MI ITEM #13743033
MFR #CS1WLN200TN-110
Price$1,519.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CS1WLN200TN-110

CS1WLN200TN-110
MI ITEM #13743033
MFR #CS1WLN200TN-110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,519.85/each

Specifications

Dimensions

  • Bore Diameter
    7.8740 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie Rod Cylinder
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Tie Rod Cylinder
  • Piston Action
    Double Rod
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CS1
  • Type
    Tie-Rod

Overview

Mfr description
CS1WLN200TN-110 CS1 CYLINDER TIE ROD CYL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought