Motion
CS2YF125TN-450A

SMC CORP OF AMERICA
CS2YF125TN-450A

CS2YF125TN-450A
MI ITEM #13743036
MFR #CS2YF125TN-450A
Price$705.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CS2YF125TN-450A

CS2YF125TN-450A
MI ITEM #13743036
MFR #CS2YF125TN-450A

Mfr description
CS2YF125TN-450A CYLINDER, TIE ROD, CS2 T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$705.14/each

Specifications

Dimensions

  • Bore Diameter
    125 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Body Option
    Smooth Body
  • Bracket 1
    Rod Side Flange Style
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Smooth Body
  • Cylinder Suffix
    A
  • Lock Type
    No Lock
  • Mounting Type
    Rod Side Flange Style
  • Options Included
    A (Cushion, Double-Side)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    CS2
  • Special Applications
    Low Friction
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Smooth Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)