Specifications
Dimensions
- Bore Diameter3.9370 in
Details
- ActuationDouble Acting
- Adjuster OptionNon Cushioned
- Auto-SwitchYes
- Body OptionNon-Lube
- Bracket 1Basic
- Cushion TypeNo Cushion
- Cylinder StyleValve Mounted
- Cylinder SuffixN-1
- MagnetWithout Magnet
- Mounting TypeBasic
- Options IncludedNon-Lube, Normally Retracted
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardRc
- Product TypeTie Rod Air Cylinders
- Rod BootNo
- Rod TypeSingle Rod
- SeriesCV3
- Stroke Adjuster TypeNo Adjuster
- TypeValve Mounted
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)