Motion
CVM5C40-100-15G

SMC CORP OF AMERICA
CVM5C40-100-15G

CVM5C40-100-15G
MI ITEM #13743044
MFR #CVM5C40-100-15G
Price$148.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CVM5C40-100-15G

CVM5C40-100-15G
MI ITEM #13743044
MFR #CVM5C40-100-15G

Mfr description
CVM5C40-100-15G CYLINDER, VALVE MOUNTED,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.11/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Single Clevis
  • Cylinder Style
    Round Body
  • Mounting Type
    Single Clevis
  • Options Included
    Energized Extend (Cylinder Rod Motion), None (Light, None (Magnet), None (Rod Boot), Screw-In (Piping), Surge Suppressor)
  • Piping Type
    Screw-in
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CVM5
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)