Motion
CVM5L32-10B-11D

SMC CORP OF AMERICA
CVM5L32-10B-11D

CVM5L32-10B-11D
MI ITEM #13743045
MFR #CVM5L32-10B-11D
Price$134.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CVM5L32-10B-11D

CVM5L32-10B-11D
MI ITEM #13743045
MFR #CVM5L32-10B-11D

Mfr description
CVM5L32-10B-11D CYLINDER, VALVE MOUNTED,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.53/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Bracket 1
    Valve
  • Cylinder Style
    Round Body
  • Mounting Type
    Valve
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CVM5
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)