Motion
CVQB40-50M-5MUB

SMC CORP OF AMERICA
CVQB40-50M-5MUB

CVQB40-50M-5MUB
Mi Item #13743047
MFR #CVQB40-50M-5MUB
Price$134.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CVQB40-50M-5MUB

CVQB40-50M-5MUB
Mi Item #13743047
MFR #CVQB40-50M-5MUB

Mfr description
CVQB40-50M-5MUB COMPACT CYLINDER WITH SO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.65/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Metric Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    B40-50M-5MUB
  • Magnet
    Without Magnet
  • Mounting Type
    Through Hole
  • Options Included
    Light, Rod End Male Thread, Surge Suppressor (Non-Polar Type)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Male Thread
  • Safety Options
    Light/Surge Suppressor (Non-Polar Type)
  • Series
    CVQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)