Motion
CVS1CN50-75N-1T

SMC CORP OF AMERICA
CVS1CN50-75N-1T

CVS1CN50-75N-1T
Mi Item #13743049
MFR #CVS1CN50-75N-1T
Price$336.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CVS1CN50-75N-1T

CVS1CN50-75N-1T
Mi Item #13743049
MFR #CVS1CN50-75N-1T

Mfr description
CVS1CN50-75N-1T CYLINDER, VALVE MOUNTED,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.03/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie Rod
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Tie Rod
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CVS1
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)