Motion
CXSJM25-30-M9BL

SMC CORP OF AMERICA
CXSJM25-30-M9BL

CXSJM25-30-M9BL
Mi Item #13743050
MFR #CXSJM25-30-M9BL
Price$279.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSJM25-30-M9BL

CXSJM25-30-M9BL
Mi Item #13743050
MFR #CXSJM25-30-M9BL

Mfr description
CXSJM25-30-M9BL CYL, COMPACT, SLIDE BEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.18/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Universal
  • Clean Series
    No
  • Compact Cylinder Type
    Metric Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    L
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Magnet
    Magnetic Piston
  • Mounting Type
    Universal
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    101.5 psi, 0.7 to 0.15 MPa
  • Options Included
    Magnetic Piston, Slide Bearing
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CXSJ
  • Special Applications
    Non-Lube Service
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)