Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- BearingsBall Bushing
- Bracket 1Slider
- Cylinder StyleGuided
- Cylinder SuffixXC22
- Mounting TypeSlider
- Operating Pressure Range1 to 0.15 MPa
- Product TypeGuided Air Cylinders
- SeriesCXW
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)