Motion
CY1L20TNH-250BS

SMC CORP OF AMERICA
CY1L20TNH-250BS

CY1L20TNH-250BS
Mi Item #13743058
MFR #CY1L20TNH-250BS
Price$611.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1L20TNH-250BS

CY1L20TNH-250BS
Mi Item #13743058
MFR #CY1L20TNH-250BS

Mfr description
CY1L20TNH-250BS CY1L, MAGNET COUPLED ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$611.76/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Adjuster Option
    BS [Shock Absorbers (w/Plate A) Installed on A Side when Shipped]
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Magnetic Rodless
  • Body Type
    Rodless
  • Cushion Type
    Shock Absorbers
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TNH-250BS
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Bs [Shock Absorbers (W, H (Large Holding Force), Plate A) Installed On A Side When Shipped], Tn (Npt)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1L
  • Stroke Adjuster Type
    Shock Absober
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)