Motion
CY1L40TFH-1000B

SMC CORP OF AMERICA
CY1L40TFH-1000B

CY1L40TFH-1000B
Mi Item #13743061
MFR #CY1L40TFH-1000B
Price$1,827.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1L40TFH-1000B

CY1L40TFH-1000B
Mi Item #13743061
MFR #CY1L40TFH-1000B

Mfr description
CY1L40TFH-1000B CY1L, MAGNET COUPLED ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,827.33/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Magnetic Piston
  • Body Type
    Rodless
  • Cushion Type
    Shock Absorbers
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TFH-1000B
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    Magnetic Piston
  • Options Included
    Large Holding Force, Shock Absorbers (2 Pcs)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    TF (G)
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1L
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)