Motion
CY1S25TN-400BSZ

SMC CORP OF AMERICA
CY1S25TN-400BSZ

CY1S25TN-400BSZ
Mi Item #13743068
MFR #CY1S25TN-400BSZ
Price$556.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1S25TN-400BSZ

CY1S25TN-400BSZ
Mi Item #13743068
MFR #CY1S25TN-400BSZ

Mfr description
CY1S25TN-400BSZ CY1S, MAGNET COUPLED ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$556.55/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Magnetic Piston
  • Body Type
    Rodless
  • Cushion Type
    Shock Absorber
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TN-400BSZ
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Options Included
    Adjustment Bolt (Metal Ended), Bs ([Shock Absorber, Bumper Bolt (Resin Tipped), C Side], Plate A Side, Plate B Side, Tn (Npt)
  • Piping Type
    Bilateral Piping Type
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1S
  • Stroke Adjuster Type
    Adjustment Bolt
  • Suffix For Stroke
    BSZ
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)