Motion
CY1SG20TN-250BZ

SMC CORP OF AMERICA
CY1SG20TN-250BZ

CY1SG20TN-250BZ
Mi Item #13743073
MFR #CY1SG20TN-250BZ
Price$484.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1SG20TN-250BZ

CY1SG20TN-250BZ
Mi Item #13743073
MFR #CY1SG20TN-250BZ

Mfr description
CY1SG20TN-250BZ CY1S, MAGNET COUPLED ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.25/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Magnetic Piston
  • Body Type
    Rodless
  • Cushion Type
    Shock Absorber
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    BZ
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Options Included
    Adjustment Bolt, Centralized Piping Type, Shock Absorber
  • Piping Type
    Centralized Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1S-Z
  • Stroke Adjuster Type
    Shock Absorber/Adjustment Bolt (Metal Ended)
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)