Motion
CY1SG25TF-400BZ

SMC CORP OF AMERICA
CY1SG25TF-400BZ

CY1SG25TF-400BZ
Mi Item #13743077
MFR #CY1SG25TF-400BZ
Price$620.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1SG25TF-400BZ

CY1SG25TF-400BZ
Mi Item #13743077
MFR #CY1SG25TF-400BZ

Mfr description
CY1SG25TF-400BZ CY1S, MAGNET COUPLED ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$620.12/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    Mounted on Both Sides
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Magnetically Coupled
  • Body Type
    Rodless
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    BZ
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Options Included
    Adjustment Bolt (Metal Ended), B [Shock Absorber, G (Centralized Piping Type), Mounted On Both Sides], Tf (G)
  • Piping Type
    G (Centralized Piping)
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1S-Z
  • Stroke Adjuster Type
    Shock Absorber/Adjustment Bolt (Metal Ended)
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)