Motion
CY1SG32TN-385BZ

SMC CORP OF AMERICA
CY1SG32TN-385BZ

CY1SG32TN-385BZ
MI ITEM #13743080
MFR #CY1SG32TN-385BZ
Price$891.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1SG32TN-385BZ

CY1SG32TN-385BZ
MI ITEM #13743080
MFR #CY1SG32TN-385BZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$891.18/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Bracket 1
    Magnet Coupled
  • Cylinder Style
    Rodless
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Magnet Coupled
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1S
  • Type
    Rodless

Overview

Mfr description
CY1SG32TN-385BZ CY1S, MAGNET COUPLED ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought