Motion
CY1SG40TN-405BZ

SMC CORP OF AMERICA
CY1SG40TN-405BZ

CY1SG40TN-405BZ
Mi Item #13743085
MFR #CY1SG40TN-405BZ
Price$1,168.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1SG40TN-405BZ

CY1SG40TN-405BZ
Mi Item #13743085
MFR #CY1SG40TN-405BZ

Mfr description
CY1SG40TN-405BZ CY1S, MAGNET COUPLED ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,168.61/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Bracket 1
    Magnet Coupled
  • Cushion Type
    Shock Absorbers
  • Cylinder Style
    Rodless
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Magnet Coupled
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1S
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)