Specifications
Dimensions
- Bore Diameter40 mm
Details
- Body MaterialChrome Plated Steel
- Body TypeRodless
- Bracket 1Basic
- Cylinder StyleRodless
- Mounting TypeBasic
- Product TypeRodless Air Cylinders
- SeriesCY3
- TypeRodless
Overview
Mfr description
CY3B40-300-X322 CY3, MAGNET COUPLED RODL