Specifications
Dimensions
- Bore Diameter10 mm
Details
- Auto-SwitchYes
- Body Optionwithout Switch rail
- Body TypeRodless
- Bracket 1Direct
- Cylinder StyleRodless
- Cylinder SuffixM9NL
- Guide TypeRodless
- MagnetWith Magnet
- Mounting TypeDirect
- Operating Temperature Range-10 to 60 °C, 14 to 140 °F
- Options IncludedDirect Mount Type, Magnetically Coupled, Without Switch Rail
- Product TypeRodless Air Cylinders
- Seal KitCY3R10-PS
- SeriesCY3
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)