Motion
CY3RG25-200-M9N

SMC CORP OF AMERICA
CY3RG25-200-M9N

CY3RG25-200-M9N
MI ITEM #13743142
MFR #CY3RG25-200-M9N
Price$482.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY3RG25-200-M9N

CY3RG25-200-M9N
MI ITEM #13743142
MFR #CY3RG25-200-M9N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$482.74/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Direct
  • Cylinder Style
    Rodless
  • Magnet
    With Magnet
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to 60 °C, 14 to 140 °F
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Seal Kit
    CY3R25-PS
  • Series
    CY3
  • Type
    Rodless

Overview

Mfr description
CY3RG25-200-M9N CY3, MAGNET COUPLED RODL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought