Motion
CYP15-250-Y7PWL

SMC CORP OF AMERICA
CYP15-250-Y7PWL

CYP15-250-Y7PWL
Mi Item #13743144
MFR #CYP15-250-Y7PWL
Price$945.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CYP15-250-Y7PWL

CYP15-250-Y7PWL
Mi Item #13743144
MFR #CYP15-250-Y7PWL

Mfr description
CYP15-250-Y7PWL CYP, CLEAN RODLESS CYLIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$945.72/each

Specifications

Dimensions

  • Bore Diameter  
    0.5910 in
  • Lead Wire Length
    3 m

Details

  • Adjuster Option
    Shock-free Cushioning structure
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Rodless
  • Clean Series
    Clean Room
  • Cushion Type
    Shock-free cushioning structure
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    Y7PWL
  • Guide Type
    Rodless
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    Magnetic Piston
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Clean Room Rated
  • Product Type
    Rodless Air Cylinders
  • Series
    CYP
  • Special Applications
    Clean Room
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)