Motion
G46-10-01-SRA-C

SMC CORP OF AMERICA
G46-10-01-SRA-C

Pneumatic Gauge - 0 to 145 psi, R 1/8
Mi Item #13743176
MFR #G46-10-01-SRA-C
Price$215.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
G46-10-01-SRA-C

Pneumatic Gauge - 0 to 145 psi, R 1/8
Mi Item #13743176
MFR #G46-10-01-SRA-C

Mfr description
G46-10-01-SRA-C GAUGE, PRESSURE GAUGE G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.10/each

Specifications

Dimensions

  • Weight
    0.08 lbs

Details

  • Display Pressure Range
    0 to 145 psi
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Panel
  • Thread Connection
    R 1/8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)