Specifications
Dimensions
- Weight0.08 lbs
Details
- Display Pressure Range0 to 29.01 psi
- Gauge TypePressure Gauge
- Mounting TypeCenter Back
- Thread ConnectionR 1/4
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)