Motion
HYDCB40TFH-160F

SMC CORP OF AMERICA
HYDCB40TFH-160F

HYDCB40TFH-160F
MI ITEM #13743488
MFR #HYDCB40TFH-160F
Price$375.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
HYDCB40TFH-160F

HYDCB40TFH-160F
MI ITEM #13743488
MFR #HYDCB40TFH-160F

Mfr description
HYDCB40TFH-160F HY, HYGIENIC CYLINDER HY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$375.96/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Clean Series
    Hygienic Design
  • Cylinder Style
    ISO 15552
  • Product Type
    Tie Rod Air Cylinders
  • Series
    HY
  • Type
    Hygienic Actuator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)