Motion
HYDCB40TNR-200F

SMC CORP OF AMERICA
HYDCB40TNR-200F

HYDCB40TNR-200F
Mi Item #13743490
MFR #HYDCB40TNR-200F
Price$346.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
HYDCB40TNR-200F

HYDCB40TNR-200F
Mi Item #13743490
MFR #HYDCB40TNR-200F

Mfr description
HYDCB40TNR-200F HY, HYGIENIC CYLINDER HY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.33/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Clean Series
    Hygienic Design
  • Cylinder Style
    ISO Type
  • Cylinder Type
    ISO
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Product Type
    Tie Rod Air Cylinders
  • Series
    HY
  • Special Applications
    Food Industry
  • Type
    ISO Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)