Motion
HYDG40H-50F-F6P

SMC CORP OF AMERICA
HYDG40H-50F-F6P

HYDG40H-50F-F6P
Mi Item #13743498
MFR #HYDG40H-50F-F6P
Price$855.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
HYDG40H-50F-F6P

HYDG40H-50F-F6P
Mi Item #13743498
MFR #HYDG40H-50F-F6P

Mfr description
HYDG40H-50F-F6P HY, HYGIENIC CYLINDER HY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$855.13/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Magnetic Piston
  • Body Type
    Hygienic
  • Clean Series
    Hygienic Design
  • Cylinder Style
    Guided
  • Cylinder Suffix
    F6P
  • Guide Type
    Guide Rod
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Built-In Magnet, Fkm External Seal, Food Grade Grease, Water Resistant Auto Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    HYG
  • Special Applications
    Washdown | Food Grade
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)