Motion
ITVH2020-013CL4

SMC CORP OF AMERICA
ITVH2020-013CL4

Electro-pneumatic Regulator - 1/4 in Inlet Port
Mi Item #13744018
MFR #ITVH2020-013CL4
Price$1,485.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITVH2020-013CL4

Electro-pneumatic Regulator - 1/4 in Inlet Port
Mi Item #13744018
MFR #ITVH2020-013CL4

Mfr description
ITVH2020-013CL4 HI PRESSURE ELECTRO-PNEU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,485.49/each

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Inlet Port Size
    1/4 in
  • Weight
    890 lbs

Details

  • Fluid Comp
    Air
  • Maximum Air Flow
    105.944 scfm
  • Maximum Operating Pressure
    145 psi
  • Pressure Display Unit
    MPa
  • Product Type
    Electro-Pneumatic Regulators
  • Series/System
    ITVH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)