Specifications
Dimensions
- Weight630 lbs
Details
- Inlet Port TypeNPT
- Maximum Operating Pressure145 psi
- Outlet Port Thread TypeNPT
- Pressure Display UnitMPa
- Product TypeElectro-Pneumatic Regulators
- Series/SystemITVH
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)