Motion
ITVX2030-22N3S4

SMC CORP OF AMERICA
ITVX2030-22N3S4

Electro-pneumatic Regulator - 3/8 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #13744033
MFR #ITVX2030-22N3S4
Price$1,478.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITVX2030-22N3S4

Electro-pneumatic Regulator - 3/8 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #13744033
MFR #ITVX2030-22N3S4

Mfr description
ITVX2030-22N3S4 HI PRESSURE ELECTRO-PNEU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,478.03/each

Specifications

Dimensions

  • Connection Size
    0.3750 in
  • Inlet Port Size
    3/8 in

Details

  • Air Flow
    105.944 scfm, 3000 lpm
  • Digital Pressure Switch
    No
  • Fluid Comp
    Air, Ar, N2, O2
  • Included Options
    Straight Type 3M Cable Connector
  • Inlet Port Gender
    Female
  • Inlet Port Type
    NPT
  • Maximum Air Flow
    106 scfm
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    NPT
  • Pressure Display Unit
    Psi
  • Pressure Gauge Included
    No
  • Product Type
    Electro-Pneumatic Regulators
  • Series/System
    ITVX
  • Supply Voltage
    24 V dc
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)