Specifications
Dimensions
- Max Static Field Length20.0000 in
- Max Static Field Width2.0000 in
Details
- Air Operation TypeAir Assisted
- TypeNozzle
- Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)