Motion
IZN10E-01P17-B1

SMC CORP OF AMERICA
IZN10E-01P17-B1

Air Ionizer - Air Assisted
Mi Item #13744040
MFR #IZN10E-01P17-B1
Price$500.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IZN10E-01P17-B1

Air Ionizer - Air Assisted
Mi Item #13744040
MFR #IZN10E-01P17-B1

Mfr description
IZN10E-01P17-B1 NOZZLE TYPE IONIZER IONI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$500.56/each

Specifications

Dimensions

  • Max Static Field Length
    20.0000 in
  • Max Static Field Width
    2.0000 in

Details

  • Air Operation Type
    Air Assisted
  • Type
    Nozzle
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)