Motion
IZS41-580C-06BG

SMC CORP OF AMERICA
IZS41-580C-06BG

Air Ionizer - Silicon, Compressed Air, 580 mm Long
MI ITEM #13744065
MFR #IZS41-580C-06BG
Price$2,195.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IZS41-580C-06BG

Air Ionizer - Silicon, Compressed Air, 580 mm Long
MI ITEM #13744065
MFR #IZS41-580C-06BG

Mfr description
IZS41-580C-06BG BAR TYPE IONIZER, NPN TY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,195.23/each

Specifications

Dimensions

  • Length
    580 mm
  • Max Static Field Length
    2000 mm

Details

  • Air Operation Type
    Compressed Air
  • Material
    Silicon
  • Type
    Ionizer Bar
  • Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)