1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
IZT41-64D36H-3B
Air Ionizer - Tungsten, Compressed Air, 640 mm Long
MI ITEM #
13744092
MFR #
IZT41-64D36H-3B
Price
$2,060.40
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Electrical Testing and Measurement
Air Ionizers
SMC CORP OF AMERICA IZT41-64D36H-3B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
IZT41-64D36H-3B
Air Ionizer - Tungsten, Compressed Air, 640 mm Long
MI ITEM #
13744092
MFR #
IZT41-64D36H-3B
Mfr description
IZT41-64D36H-3B AC TYPE IONIZER PACKAGE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,060
.40
/each
Add to Cart
Specifications
Dimensions
Length
640 mm
Max Static Field Length
2000 mm
Details
Air Operation Type
Compressed Air
Material
Tungsten
Type
Ionizer Bar
Voltage
24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items