Motion
IZT42-58D17HR-N

SMC CORP OF AMERICA
IZT42-58D17HR-N

Air Ionizer - Tungsten, Compressed Air, 580 mm Long
MI ITEM #13744094
MFR #IZT42-58D17HR-N
Price$2,314.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IZT42-58D17HR-N

Air Ionizer - Tungsten, Compressed Air, 580 mm Long
MI ITEM #13744094
MFR #IZT42-58D17HR-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,314.92/each

Specifications

Dimensions

  • Length
    580 mm
  • Max Static Field Length
    2000 mm

Details

  • Air Operation Type
    Compressed Air
  • Material
    Tungsten
  • Type
    Ionizer Bar
  • Voltage
    24 V dc

Overview

Mfr description
IZT42-58D17HR-N DUAL AC TYPE IONIZER PAC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought