Motion
IZT43-D17HP-3FU

SMC CORP OF AMERICA
IZT43-D17HP-3FU

Air Ionizer - ABS, PBT, Tungsten, Silicone Rubber, Compressed Air
Mi Item #13744096
MFR #IZT43-D17HP-3FU
Price$1,921.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IZT43-D17HP-3FU

Air Ionizer - ABS, PBT, Tungsten, Silicone Rubber, Compressed Air
Mi Item #13744096
MFR #IZT43-D17HP-3FU

Mfr description
IZT43-D17HP-3FU IONIZER PACKAGE BAR IONI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,921.02/each

Specifications

Dimensions

  • Max Static Field Length
    2000 mm

Details

  • Air Operation Type
    Compressed Air
  • Material
    ABS, PBT, Silicone Rubber, Tungsten
  • Type
    Nozzle
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)