Motion
JCDMB20-75-M9BL

SMC CORP OF AMERICA
JCDMB20-75-M9BL

JCDMB20-75-M9BL
Mi Item #13744117
MFR #JCDMB20-75-M9BL
Price$273.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
JCDMB20-75-M9BL

JCDMB20-75-M9BL
Mi Item #13744117
MFR #JCDMB20-75-M9BL

Mfr description
JCDMB20-75-M9BL JCM CYLINDER ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.36/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Threaded End
  • Cylinder Style
    Round Body
  • Mounting Type
    Threaded End
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    JCM
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)