Motion
JMGPM12-50-M9BZ

SMC CORP OF AMERICA
JMGPM12-50-M9BZ

JMGPM12-50-M9BZ
MI ITEM #13744128
MFR #JMGPM12-50-M9BZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
JMGPM12-50-M9BZ

JMGPM12-50-M9BZ
MI ITEM #13744128
MFR #JMGPM12-50-M9BZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Lead Wire Length
    5 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Cylinder Style
    Guided
  • Cylinder Suffix
    M9BZ
  • Guide Type
    Compact
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    Magnetic Piston
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Series
    JMGP
  • Special Applications
    Lifting | Clamping
  • Type
    Guide Cylinder

Overview

Mfr description
JMGPM12-50-M9BZ MGP, COMPACT GUIDE CYLIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought