Motion
JMGPM16-10-M9PM

SMC CORP OF AMERICA
JMGPM16-10-M9PM

JMGPM16-10-M9PM
Mi Item #13744129
MFR #JMGPM16-10-M9PM
Price$413.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
JMGPM16-10-M9PM

JMGPM16-10-M9PM
Mi Item #13744129
MFR #JMGPM16-10-M9PM

Mfr description
JMGPM16-10-M9PM MGP, COMPACT GUIDE CYLIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.97/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Lead Wire Length
    1 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Cylinder Style
    Guided
  • Cylinder Suffix
    M9PM
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Series
    JMGP
  • Special Applications
    Lifting | Clamping
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)