Motion
JMGPM16-50-M9BZ

SMC CORP OF AMERICA
JMGPM16-50-M9BZ

JMGPM16-50-M9BZ
Mi Item #13744130
MFR #JMGPM16-50-M9BZ
Price$490.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
JMGPM16-50-M9BZ

JMGPM16-50-M9BZ
Mi Item #13744130
MFR #JMGPM16-50-M9BZ

Mfr description
JMGPM16-50-M9BZ MGP, COMPACT GUIDE CYLIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.22/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Lead Wire Length
    5 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Cylinder Style
    Guided
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Piston Action
    Double-Acting
  • Port Thread Standard
    M
  • Product Type
    Compact Air Cylinders
  • Series
    JMGP
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)