Motion
JMGPM25-20-M9NZ

SMC CORP OF AMERICA
JMGPM25-20-M9NZ

JMGPM25-20-M9NZ
Mi Item #13744132
MFR #JMGPM25-20-M9NZ
Price$450.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
JMGPM25-20-M9NZ

JMGPM25-20-M9NZ
Mi Item #13744132
MFR #JMGPM25-20-M9NZ

Mfr description
JMGPM25-20-M9NZ MGP, COMPACT GUIDE CYLIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.20/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Lead Wire Length
    5 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Bracket 1
    Slide Bearing
  • Compact Cylinder Type
    Guided Compact
  • Cylinder Style
    Guided
  • Cylinder Suffix
    M9NZ
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Slide Bearing
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    5M Lead Wire, Auto Switch Capable, M9N Auto Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Series
    JMGP
  • Special Applications
    Lifting | Clamping
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)